Shop LENOX
See all product information
Create Account
Band Saw Blade, 23 ft 8 1/4" L, 0.75" W
- Mfr # 47513CLB237220
- Zoro # G615677250
product price:Â
$
111.99
/ea
Free Shipping & Returns
Key Features
Teeth per Inch
10/14
Overall Length
23 ft 8 1/4 in
Overall Width
3/4 in
Overall Thickness
0.035 in
For Material Width - Maximum
5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 47513CLB237220
- Zoro #
- G615677250
- UPC #
- 082472475135
- Country of Origin
- Korea, Republic of
Dimensions
- Overall Length
- 23 ft 8 1/4 in
- Overall Width
- 3/4 in
- Overall Thickness
- 0.035 in
- For Material Width - Maximum
- 5/8 in
- For Material Thickness - Maximum
- 1/8 in
- Coil Length
- 24 ft
- For Material Thickness - Minimum
- 0 in
- For Material Width - Minimum
- 3/16 in
- Wire Rope Length
- 23 ft 8 1/4 in
- Length
- 23 ft 8 1/4 in
Details
- Item
- Band Saw Blade
- Teeth per Inch
- 10/14
- Tip Material
- Bi-Metal
- Series
- Classic(TM)
- Cutting Edge Style
- Variable
- Use Case
- General/Maintenance
- For Workpiece Material
- Steel Alloy, Aluminum, Bearing Steel, Carbon Steel, Stainless Steel, Structural Steel, Tool Steel
Description
Band saw blade
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.