Lenox
Band Saw Blade, 27 ft. L, 2" W, 4/6 TPI, 0.063" Thick, Steel
Mfr # 1804793
Zoro # G7946611
Free Shipping & Returns
$254.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Width 2"
- Teeth per Inch 4/6
- Thickness 0.063"
- Material Steel
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Spanner Wrench, Steel, 6-3/4" L, Chrome (JC472B)
- LENOX Band Saw Blade, 9 ft. 8 in L, 1" W, 4/6 TPI, 0.035" Thick, Steel (1807917)
- INSIZE Tubular Inside Micrometer, Solid Rod Type (3229-11)
- WILTON 5" Cross Slide Drill Press Vise (11695)
- LENOX Band Saw Blade, 11 ft. L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal, Classic Series (87895CLB113355)
- LENOX Band Saw Blade, 13 ft. 11" L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal (87925CLB134240)
- LENOX Band Saw Blade, 14 ft. 8" L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal, Classic Series (79695CLB144470)
- LENOX Band Saw Blade, 14 ft. 10" L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal, Classic Pro Series (1792883)
- LENOX Band Saw Blade, 11 ft. 6" L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal, Classic Series (87901CLB113505)
- LENOX Band Saw Blade, 14 ft. 6" L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal, Classic Series (87931CLB144420)
- STARRETT Band Saw Blade, 5 ft. 4-1/2" L, 1/2" W, 10 TPI, 0.025" Thick, Bimetal, Duratec SFB Series (91380-05-04-1/2)
- Lenox Power Saw Blades