Lenox
Band Saw Blade, 7 ft. 8 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel
- Zoro #: G7866647
- Mfr #: 81726D2B72335
Hover or click to zoom Tap to zoom
Key Features
- Item: Band Saw Blade
- Primary Saw Application: Metal
- Length: 7 ft. 8 in
- Width: 1/2"
- Teeth per Inch: 10/14
- Thickness: 0.025"
- Material: Steel
- Tooth Type: Variable
$38.00
Subtotal: $38.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Lenox #81726D2B72335 Specifications
- Zoro #: G7866647
- Mfr #: 81726D2B72335
- UPC #: 082472817263
- Item: Band Saw Blade
- Primary Saw Application: Metal
- Length: 7 ft. 8 in
- Width: 1/2"
- Teeth per Inch: 10/14
- Thickness: 0.025"
- Material: Steel
- Tooth Type: Variable
- Grade: Production
- Application: Metalworking
- For Use With Saw Type: Band Saws
- For Use With: Band Saws
- Blade Series: Diemaster 2
- Blade Width: 1/2 in
- Primary Material Application: General Purpose Metal Cutting
- Blade Thickness: 0.025 in
- Blade Length: 92 in
- Use Case: General/Maintenance
- For Material Thickness: 0 in to 1/8 in
- Materials Cut: Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
- Blade Material: Steel
- Tip Material: Bi-Metal
- For Material Width: 1/4 in to 1/2 in
- Cutting Edge Style: Variable
- Blade Length Group: 7 ft to 7 ft 11 in (84 in to 95 in)
- Country of Origin (subject to change): United States
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/2 in, Blade Length 92 in, Blade Thickness 0.025 in, Teeth per Inch 10/14, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Variable, For Material Thickness 0 in to 1/8 in, For Material Width 1/4 in to 1/2 in, For Use With Saw Type Band Saws
Reviews of Lenox #81726D2B72335
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- LENOX Band Saw Blade, 11 ft. 8 in L, 1" W, 5/8 TPI, 0.035" Thick, Steel 1792726
- LENOX Band Saw Blade, 21 ft. 6" L, 1" W, 5/8 TPI, 0.035" Thick, Steel 1832214
- LENOX Band Saw Blade, 6 ft. 9 in L, 1/2" W, 6 TPI, 0.025" Thick, Steel 13364D2B62055
- LENOX Band Saw Blade, 12 ft. 11 in L, 1/2" W, 4 TPI, 0.025" Thick, Steel 82266D2B123935
- LENOX Band Saw Blade, 5 ft. 2 in L, 3/8" W, 10 TPI, 0.035" Thick, Steel 78816D2B51575
- LENOX Band Saw Blade, 12 ft. 4 in L, 1" W, 5/8 TPI, 0.035" Thick, Steel 1792730
- LENOX Band Saw Blade, 16 ft 2" L, 3/4" W, 6/10TPI 83656CLB164930
- LENOX 23Ft 7.5In 2 W .063 2/3 Tooth, 23 ft. 7-1/2" L, 2" W, 2/3 TPI, 0.063" Thick 48092GTB237200
- LENOX Band Saw Blade, 7 ft. 9" L, 1/2" W 90505NEB72360
- SUPERCUT Bandsaw Blade, 100.75 L, 0.1875 W, 4 TPI, 0.025 Thick, Carbon Steel 206456
- SUPERCUT 115-inch x 1-inch x 0.035 x 2 TPI Carbon Tool Steel Blade 409901
- Lenox Power Saw Blades