Shop LENOX
See all product information
Create Account
Band Saw Blade, 8 ft. 10 in L, 1/2" W, 14/18 TPI, Bi-Metal, 0.025" Thick
- Mfr # 34695D2B82690
- Zoro # G7847388
product price:Â
$
46.49
/ea
Key Features
Thickness
0.025"
Primary Saw Application
Metal
Material
Bi-Metal
Tooth Type
Variable
Grade
Production
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 34695D2B82690
- Zoro #
- G7847388
- UPC #
- 082472346954
- Country of Origin
- Korea, Republic of
- Item
- Band Saw Blade
- Teeth per Inch
- 14/18
- Primary Saw Application
- Metal
- Material
- Bi-Metal
- Tooth Type
- Variable
- Grade
- Production
- For Use With
- Band Saws
- For Use With Saw Type
- Band Saws
- Application
- Metal Cutting
- Materials Cut
- Aluminum, Carbon Steel, Stainless Steel
- Primary Material Application
- General Purpose Metal Cutting
- Blade Material
- Steel
- Tip Material
- Bi-Metal
- Blade Series
- Diemaster 2
- Cutting Edge Style
- Variable
- Use Case
- General/Maintenance
- Compatible Product Type
- Band Saws
- Series
- Diemaster 2(R)
- Product Type
- Band Saw Blade
- For Workpiece Material
- Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
- Shell Material
- Bi-Metal
- Traction Material
- Bi-Metal
Dimensions
- Length
- 8 ft. 10 in
- Width
- 1/2"
- Thickness
- 0.025"
- Overall Width
- 1/2 in
- Overall Length
- 8 ft 10 in
- For Material Thickness
- 0 in to 1/8 in
- Blade Length
- 106 in
- Blade Thickness
- 0.025 in
- Blade Width
- 1/2 in
- For Material Width
- 0 in to 1/4 in
- Blade Length Group
- 8 ft to 8 ft 11 in (96 in to 107 in)
- For Material Thickness - Maximum
- 1/8 in
- For Material Thickness - Minimum
- 0 in
- Overall Thickness
- 0.025 in
- For Material Width - Minimum
- 0 in
- For Material Width - Maximum
- 1/4 in
- Wire Rope Length
- 8 ft 10 in
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Stainless Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/2 in, Blade Length 106 in, Blade Thickness 0.025 in, Teeth per Inch 14/18, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Variable, For Material Thickness 0 in to 1/8 in, For Material Width 0 in to 1/4 in, For Use With Saw Type Band Saws
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.