Band Saw Blade, 8 ft. 11-3/4 in L, 1/4" W, 14/18 TPI, Bi-Metal, 0.025" Thick
- Mfr # 1850994
- Zoro # G7841596
product price:Â
$
49.15
/ea
Key Features
Width
1/4"
Teeth per Inch
14/18
Thickness
0.025"
Primary Saw Application
Metal
Material
Bi-Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1850994
- Zoro #
- G7841596
- UPC #
- 781303139368
- Country of Origin
- Korea, Republic of
Dimensions
- Length
- 8 ft. 11-3/4 in
- Width
- 1/4"
- Thickness
- 0.025"
- Overall Width
- 1/4 in
- Overall Length
- 8 ft 11-3/4 in
- For Material Width
- 0 in to 1/4 in
- Blade Width
- 1/4 in
- Blade Length
- 107-3/4 in
- Blade Thickness
- 0.025 in
- For Material Thickness
- 0 in to 1/8 in
- Blade Length Group
- 8 ft to 8 ft 11 in (96 in to 107 in)
- Overall Thickness
- 0.025 in
- For Material Thickness - Maximum
- 1/8 in
- For Material Width - Minimum
- 0 in
- For Material Width - Maximum
- 1/4 in
- For Material Thickness - Minimum
- 0 in
- Wire Rope Length
- 8 ft 11-3/4 in
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Stainless Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/4 in, Blade Length 107-3/4 in, Blade Thickness 0.025 in, Teeth per Inch 14/18, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Variable, For Material Thickness 0 in to 1/8 in, For Material Width 0 in to 1/4 in, For Use With Saw Type Band Saws
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.