Shop GENIUS TOOLS
Create Account
1/4in Hex Shank, #3 POSIDRIV Power Bit 50mmL
- Mfr # 255003
- Zoro # G023579016
product price:Â
$
2.09
/ea
Sold in multiples of 3 for
$6.27
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 255003
- Zoro #
- G023579016
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Power Bit 1/4 Inch Hex Shank #3 Posidriv Drive 50mm Length Durable S2 Steel - 255003 Professional Screwdriver Bit This #3 POSIDRIV power screwdriver bit is built for repeatable fit and dependable driving with a standard 1/4in hex shank. The 50mm (1.97in) overall length supports control while helping access fasteners in tighter working areas. Designed for professional technicians, it uses heat treatment to create a tough exterior with strong core performance. Size markings are stamped for fast identification, and the bit meets or exceeds ANSI standards for consistent jobsite-ready quality. Key Benefits 1/4in hex shank fits common bit holders, power drivers, and extensions. #3 POSIDRIV drive profile supports secure engagement for controlled, accurate driving. 50mm (1.97in) length balances reach, stability, and everyday handling comfort. Made from High Speed Steel for strength, durability, and anti-corrosive properties. Heat treated for a tough exterior and strong inner core over time. Stamped size markings provide permanent, easy identification in busy tool storage. SKU: 255003. Built for heavy use in professional toolkits, this POSIDRIV power bit focuses on long-term durability, clear size identification, and reliable performance. Its corrosion-resistant properties and heat-treated construction help it stay consistent across demanding fastening tasks, job after job.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.