Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BandSawBlade, L:17 ft 5 in, W:3/4"

  • Mfr # 1938564

  • Zoro # G0201149


product price: $38.89
/ea

Key Features

Teeth per Inch
10
Material
Bi-Metal
Tip Material
Bi-Metal
For Material Thickness
3/16 in to 5/16 in
Blade Length
17 ft 5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1938564
Zoro #
G0201149
UPC #
781303234056
Country of Origin
United Kingdom

Dimensions

For Material Thickness
3/16 in to 5/16 in
Blade Length
17 ft 5 in
Overall Length
17 ft 5 in
For Material Width
3/16 in to 5/16 in
Overall Width
3/4 in
Blade Thickness
0.032 in
Blade Width
3/4 in
For Material Width - Minimum
3/16 in
For Material Thickness - Maximum
5/16 in
For Material Width - Maximum
5/16 in
For Material Thickness - Minimum
3/16 in
Overall Thickness
0.03 in

Details

Item
Band Saw Blade
Teeth per Inch
10
Material
Bi-Metal
Tip Material
Bi-Metal
Materials Cut
Aluminum, Carbon Steel, Non-Ferrous Metal, Stainless Steel
Cutting Edge Style
Gulleted
Blade Series
Neo
Primary Material Application
General Purpose Metal Cutting
Application
Metal Cutting
For Workpiece Material
Steel Alloy, Aluminum, Carbon Steel, Mold Steel, Non-Ferrous Metal, Stainless Steel, Structural Steel, Tool Steel
Use Case
General/Maintenance
Compatible Product Type
Band Saws
Series
Neo-Type(R)
Product Type
Band Saw Blade

Description

Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Non-Ferrous Metal, Stainless Steel, Tool Brand Lenox, Blade Series Neo, Use Case General/Maintenance, Blade Width 3/4 in, Blade Length 17 ft 5 in, Blade Thickness 0.032 in, Teeth per Inch 10, Tip Material Bi-Metal, Cutting Edge Style Gulleted, For Material Thickness 3/16 in to 5/16 in, For Material Width 3/16 in to 5/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.