CP 19X1 1/2 .050 1.4/2.0 VPVR

  • Mfr # 000000000001929869

  • Zoro # G115771069


product price: $147.99
/ea
Free Shipping & Returns

Key Features

Teeth per Inch
1.4/2.0
Overall Width
1 1/2 in
Overall Length
19 ft
Use Case
General/Maintenance
For Material Width - Maximum
25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
000000000001929869
Zoro #
G115771069
UPC #
781303224170
Country of Origin
United States

Dimensions

Overall Width
1 1/2 in
Overall Length
19 ft
For Material Width - Maximum
25 in
For Material Width - Minimum
8 in
Coil Length
19 ft
For Material Thickness - Minimum
1 1/2 in
For Material Thickness - Maximum
4 in
Overall Thickness
0.05 in

Details

Item
Band Saw Blade
Teeth per Inch
1.4/2.0
Use Case
General/Maintenance
Cutting Edge Style
Variable
Tip Material
Bi-Metal
Series
Classic Pro(TM)
For Workpiece Material
Steel Alloy, Aluminum, Bearing Steel, Carbon Steel, Stainless Steel, Structural Steel, Tool Steel

Description

Band Saw Blade, Use Case General/Maintenance, Coil Length 19 ft, Teeth per Inch 1.4/2.0, Tip Material Bi-Metal, Cutting Edge Style Variable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.