Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cutting Oil, 5 gal, Carboy

  • Mfr # 68026

  • Zoro # G1288305


product price: $618.99
/ea
Free Shipping & Returns

Key Features

For Use With
Steels and non-ferrrrous metals
Fluid Properties
Chlorine Free, Silicone Free, Sulfur Free
Color
Amber
Fluid Type
Chlorine Free
Physical Form
Liquid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68026
Zoro #
G1288305
UPC #
082472680263
Country of Origin
United States

Dimensions

Size
5 gal.
Container Size
5 gal

Details

For Use With
Steels and non-ferrrrous metals
Item
Sawing Fluid
Fluid Properties
Chlorine Free, Silicone Free, Sulfur Free
Color
Amber
Fluid Type
Chlorine Free
Physical Form
Liquid
Features
No Sulphur, Silicone and Non Carcinogenic
Cutting Fluid Sub-Category
Cutting Oils
Container Type
Carboy
Green Certification or Other Recognition
Biodegradable Products Institute Certified
Fragrance
Mild Odor
Application
Sawing
Base Oil
Synthetic
Viscosity
26.02 cSt
Standards
No Chlorine, Sulphur, Silicone And Non Carcinogenic
Flash Point
290 Degrees F
Specific Gravity
1
Container Style
Carboy
Series
C/AI
Fluid Class
Synthetic
Recommended Concentration - Minimum
10 %
Fluid Characteristics
Chlorine Free
Form
Liquid
Recommended Concentration - Maximum
16 %
Material Compatibility
Steel, Stainless Steel

Description

Sawing Fluid, Container Size 5 gal, Carboy, Amber, Application Sawing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.