Zoro Homepage

Cutting Oil, 5 gal, Jug

  • Mfr # 68003

  • Zoro # G712788224


product price: $167.99
/ea
Free Shipping & Returns

Key Features

Features
No Sulphur, Silicone and Non Carcinogenic
Fragrance
Petroleum
Size
5 gal.
Base Oil
Semi-Synthetic
Specific Gravity
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68003
Zoro #
G712788224
UPC #
082472680034
Country of Origin
United States

Dimensions

Size
5 gal.
Container Size
5 gal

Details

Features
No Sulphur, Silicone and Non Carcinogenic
Fragrance
Petroleum
Base Oil
Semi-Synthetic
Specific Gravity
1
Color
Yellow
Container Style
Carboy
Fluid Type
Chlorine Free
pH Value
8.8 to 9.5
Physical Form
Liquid
Application
Sawing
Cutting Fluid Sub-Category
Cutting Oils
Item
Sawing Fluid
Fluid Properties
Chlorine Free, Silicone Free, Sulfur Free
Standards
No Chlorine, Sulphur, Silicone And Non Carcinogenic
Green Certification or Other Recognition
Biodegradable Products Institute Certified
Series
Band-Ade Fabricator
For Use With
Ferrous & non-ferrous metals
Container Type
Pail
Form
Liquid
Recommended Concentration - Minimum
10 %
Material Compatibility
Steel, Stainless Steel
Fluid Class
Synthetic
Recommended Concentration - Maximum
16 %
Fluid Characteristics
Chlorine Free

Description

Sawing Fluid, Container Size 5 gal, Pail, Yellow, Application Sawing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.