Cutting Oil, 55 gal., Amber, Drum
Mfr # 1920853
Zoro # G6163066
product price: $2,488.99
/eaKey Features
Cutting Fluid Sub-Category
Cutting Oils
Specific Gravity
0.93
Physical Form
Liquid
Standards
OSHA Hazard Communication
Container Size
55 gal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1920853
Zoro #
G6163066
UPC #
885363135107
Country of Origin
United States
Dimensions
Container Size
55 gal
Size
55 gal.
Details
Cutting Fluid Sub-Category
Cutting Oils
Specific Gravity
0.93
Physical Form
Liquid
Standards
OSHA Hazard Communication
Item
Sawing Fluid
For Use With
Ferrous & non-ferrous metals
Application
Cutting
Features
pH Value
8.9
Container Type
Drum
Fluid Type
Metal Cutting Fluid
Color
White
Fragrance
Chemical
Base Oil
Mineral
Fluid Properties
Water Soluble
Flash Point
345 Degrees F
Container Style
Drum
Series
100CF
Description
Sawing Fluid, Container Size 55 gal, Drum, White, Application Cutting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.