Shop LENOX
See all product information
Create Account
Demolition CT 1832143 Reciprocating Saw Blade, 6 TPI, Carbide Cutting Edge
- Mfr # 1832143
- Zoro # G004256943
product price:Â
$
18.55
/ea
Key Features
Length
9 in
Tip Material
Carbide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1832143
- Zoro #
- G004256943
- UPC #
- 885363011746
- Country of Origin
- United States
Dimensions
- Length
- 9 in
Details
- Teeth per Inch
- 6
- Tip Material
- Carbide
Description
Lenox Demolition CT Reciprocating Saw Blade, Carbide Cutting Edge, 6 TPI, Ground Teeth, 90 -Teeth, 9 in L, 1 in W, 0.050 in Thick, Applicable Materials: Wood, Pack, 1
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.