Reciprocating Saw Blade, 9 in, 8 TPI, Carbide Tip
- Mfr # 2014224
- Zoro # G804256976
product price:Â
$
26.19
/ea
Key Features
Length
9 in
Tip Material
Carbide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2014224
- Zoro #
- G804256976
- UPC #
- 885363190335
- Country of Origin
- United States
Dimensions
- Length
- 9 in
Details
- Teeth per Inch
- 8
- Tip Material
- Carbide
Description
The LENOX - 2014224 is a reciprocating saw blade with a 9 in length, 8 teeth per inch, and carbide tip material. These attributes describe a blade for use with compatible reciprocating saws; verify blade compatibility with the tool specifications and application requirements, where blade length, tooth pitch, and tip material are key selection factors.
Key Features:
- Length: 9 in.
- Teeth per inch: 8 TPI.
- Tip material: Carbide.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.