
Fluid Band-Ade, 55 gal, Drum, Amber
Mfr # LXBSBA55GAL
Zoro # G308578017
product price: $1,604.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
Key Features
Series
Band-Ade
Fluid Type
Biodegradable
Container Size
55 gal
Features
Reduces Machine Wear and Improves Band Saw Blade Tool Life, Water-Soluble Formulation Helps to Reduce Frictional Heat and Improves Cutting Performance
Container Type
Drum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LXBSBA55GAL
Zoro #
G308578017
UPC #
-
Country of Origin
United States
Dimensions
Container Size
55 gal
Details
Series
Band-Ade
Item
Sawing Fluid
Fluid Type
Biodegradable
Features
Reduces Machine Wear and Improves Band Saw Blade Tool Life, Water-Soluble Formulation Helps to Reduce Frictional Heat and Improves Cutting Performance
Container Type
Drum
Color
Amber
Application
General Purpose
Flash Point
205.9 Degrees F
Standards
ASTM D93-08
Fragrance
Mild Odor
Fluid Characteristics
Biodegradable, Chlorine Free, Sulfur Free
Description
Sawing Fluid, Container Size 55 gal, Drum, Amber, Application General Purpose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.