Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fluids Sawing Band-Ade, 55 gal, Drum

  • Mfr # 68001

  • Zoro # G411265606


product price: $1,730.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Container Type
Drum
Flash Point
205.9 Degrees F
Color
Clear
Standards
ASTM D93-08
Features
Reduces Machine Wear and Improves Band Saw Blade Tool Life, Water-Soluble Formulation Helps to Reduce Frictional Heat and Improves Cutting Performance
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68001
Zoro #
G411265606
UPC #
-
Country of Origin
United States

Dimensions

Container Size
55 gal

Details

Item
Sawing Fluid
Container Type
Drum
Flash Point
205.9 Degrees F
Color
Clear
Standards
ASTM D93-08
Features
Reduces Machine Wear and Improves Band Saw Blade Tool Life, Water-Soluble Formulation Helps to Reduce Frictional Heat and Improves Cutting Performance
Fragrance
Mild Odor
Fluid Type
Biodegradable
Application
General Purpose
Series
Band-Ade Fabricator
Fluid Characteristics
Biodegradable

Description

Sawing Fluid, Container Size 55 gal, Drum, Clear, Application General Purpose

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.