Gold Reciprocating Saw Blade, 7/16 in W, 6 in L, 6 TPI

  • Mfr # 21063676GRC

  • Zoro # G010838577


product price:  $34.59
/ea

Key Features

Length
1.875 in
Width
0.485 in
Height
8.063 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
21063676GRC
Zoro #
G010838577
UPC #
82472210637
Country of Origin
United States

Dimensions

Length
1.875 in
Width
0.485 in
Height
8.063 in

Description

Lenox Gold Reciprocating Saw Blade, 7/16 in W, 6 in L, 6 TPI

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.