Shop All Hole Saws
Lenox
Hole Saw, 2" dia. Saw
Mfr # 1772779
Zoro # G9194345
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tooth Material Bi-Metal
- Max. Cutting Depth 1 7/8 in
- Arbor Design Included
- Teeth per Inch 4/5
- Materials Cut Ferrous Metals, Nail Embedded Wood, Plastic, Wood
Product Information
Dimensions
Max. Cutting Depth | 1 7/8 in |
Saw Dia. | 2 in |
Details
Description
Hole Saw, Primary Material Application Metal and Wood, Materials Cut Ferrous Metals, Nail Embedded Wood, Plastic, Wood, Arbor Design Included, Tooth Material Bi-Metal, Saw Dia. 2 in, Teeth per Inch 4/5, Max. Cutting Depth 1 7/8 in, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAHLWILLE TOOLS 12, 5 mm (1/2") INHEX socket 17 mm L.60 mm (03050017)
- MORSE Band Saw Blade, 13 ft. 3 in L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal (ZWEG083C46MATPR-13' 3)
- DRILL AMERICA 1-5/8" 4MT HSS Undersized Shank Taper Shank Drill Bit (DWDTS1-5/8-4MT)
- KIPP Adjustable Handle, Size: 3 M10X25 Zinc, Silver Metallic, Comp: Steel (K0116.3103X25)
- LENOX Hole Saw, 2-1/8" dia. Saw (1772951)
- LENOX Hole Saw, 1-3/4" dia. Saw (1772933)
- LENOX Hole Saw, 3" dia. Saw (1772963)
- LENOX Hole Saw, Bi-Metal, Dia 1-3/4" (3002828L)
- LENOX Hole Saw (LXAH34)
- LENOX Hole Saw, 1" dia. Saw (1772481)
- DIABLO Carbide-Tipped Wood and Metal Holesaw, 5 (DHS5000CT)
- Lenox Hole Saws & Cutters