Hole Saw, Bi-Metal, Dia 1-3/4"
Mfr # 3002828L
Zoro # G7293704
product price: $12.99
/eaKey Features
Primary Saw Application
Mild Steel, Stainless Steel, Aluminum, Cast Iron
Tooth Material
Bi-Metal
Application
Wood, Metal
Max. Cutting Depth
1 7/8 in
Arbor Design
Arbor Not Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3002828L
Zoro #
G7293704
UPC #
082472300284
Country of Origin
United States
Dimensions
Max. Cutting Depth
1 7/8 in
Thread Size
5/8"-18
Shank Size
1/2 in
Saw Dia.
1 3/4 in
Pilot Drill Size
1/4 in dia x 3 1/4 in L
Cutting Depth - Maximum
1 7/8 in
Pilot Drill Length
3 1/4 in
Pilot Drill Diameter
1/4 in
Overall Diameter
1 3/4 in
Details
Primary Saw Application
Mild Steel, Stainless Steel, Aluminum, Cast Iron
Tooth Material
Bi-Metal
Application
Wood, Metal
Arbor Design
Arbor Not Included
Teeth per Inch
4/5
Impact Rated
Not Impact Rated
Replacement Pilot Drill No.
Mfr. No. 1779810
Replacement Arbor No.
Mfr. No. 1779772
Item
Hole Saw
Hole Saw Product Grouping
Hole Saws
Shop By
Hot Buys
Description
Hole Saw, Arbor Design Arbor Not Included, Tooth Material Bi-Metal, Saw Dia. 1 3/4 in, Teeth per Inch 4/5, Max. Cutting Depth 1 7/8 in, Impact Rated Not Impact Rated, Thread Size 5/8 In.-18, Shank Size 1/2 in, Pilot Drill Size 1/4 in dia x 3 1/4 in L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.