Zoro Homepage

JigsawBlade, L:5.25", Bi-Metal, PK5, TPI:14

  • Mfr # 1991591

  • Zoro # G904985523


product price: $19.59
/pk 5, $3.92/ea

Key Features

Shank Type
T Shank
Teeth per Inch
14
Number of Pieces
5
For Workpiece Material
Thick Metal
Overall Length
5 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1991591
Zoro #
G904985523
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
5 1/4 in

Details

Item
Jigsaw Blade
Shank Type
T Shank
Teeth per Inch
14
Number of Pieces
5
For Workpiece Material
Thick Metal
Tip Material
Bi-Metal
Metal Cutting Type
Thick Metal
Cutting Edge Style
Rigid for Straight Cuts

Description

Jigsaw Blade, Teeth per Inch 14, Cutting Edge Style Rigid for Straight Cuts, Metal Cutting Type Thick Metal, Tip Material Bi-Metal, Number of Pieces 5, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.