LAZER Reciprocating Saw Blade, 1 in W, 6 in L, 14 TPI, HSS Cutting Edge

  • Mfr # 24902T6114R

  • Zoro # G310838574


product price:  $17.09
/ea

Key Features

Length
2.1 in
Height
8.1 in
Width
0.3 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
24902T6114R
Zoro #
G310838574
UPC #
82472249026
Country of Origin
United States

Dimensions

Length
2.1 in
Height
8.1 in
Width
0.3 in

Description

Lenox LAZER Reciprocating Saw Blade, 1 in W, 6 in L, 14 TPI, HSS Cutting Edge

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.