LAZER Reciprocating Saw Blade, 1 in W, 9 in L, 14 TPI
- Mfr # 24906T9114R
- Zoro # G713756680
product price:Â
$
16.89
/ea
Key Features
Teeth per Inch
14
Length
9 in
Material
Bi-Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 24906T9114R
- Zoro #
- G713756680
- UPC #
- 82472249064
- Country of Origin
- United States
- Teeth per Inch
- 14
- Material
- Bi-Metal
Dimensions
- Length
- 9 in
Description
A wider, thicker body than conventional blades. T2 technology blade design that delivers up to 100% longer blade life and 25% faster. Shatter-resistant, bi-metal design provides the flexibility and durability single metal blades can't. For 3/32 to 3/8 in structural steels and all metals.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.