This item is Discontinued.

Lenox Lenox Classic CTL Bandsaw Blade 11' 5" Long x 3/4" Wide, 6/10 TPI x 0.035 Thick 87897CLB113480

Lenox Classic CTL Bandsaw Blade 11' 5" Long x 3/4" Wide, 6/10 TPI x 0.035 Thick (Discontinued)

  • Mfr # 87897CLB113480
  • Zoro # G905625381
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
87897CLB113480
Zoro #
G905625381
UPC #
-
Country of Origin
United States

Description

Lenox classic ctl bandsaw blade 11' 5" long x 3/4" wide 8/12 tpi x 0.035 thick designed for long life in general purpose cutting applications. Patented tuff tooth design reduces tooth strippage. M-42 high speed steel edge for excellent heat and wear resistance. applications: aluminum/non-ferrous alloy steels carbon steels stainless steels structural steels tool steel