Nozzle
Mfr # 68136
Zoro # G1221656
product price: $83.65
/ea
Free Shipping & Returns
Key Features
Characteristics
Micronizer Full Line And Junior Units
Includes
Magnetic Base
Product Type
Nozzle
Features
Nozzles and Valves for Mist-Cooling Equipment can help to Dispense Small Amounts of Fluids to Specific Areas in Machining Applications
Nozzle Type
Flexible
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
68136
Zoro #
G1221656
UPC #
082472681369
Country of Origin
United States
Details
Item
Nozzle
Characteristics
Micronizer Full Line And Junior Units
Includes
Magnetic Base
Product Type
Nozzle
Features
Nozzles and Valves for Mist-Cooling Equipment can help to Dispense Small Amounts of Fluids to Specific Areas in Machining Applications
Nozzle Type
Flexible
Compatible with Manufacturer Model Number
1770279, 1770280, 1770406, 1770407
Compatible Manufacturer Part Number
1770279, 1770280, 1770406, 1770407
Compatible Manufacturer Model Number
1770279, 1770280, 1770406, 1770407
Compatible with Manufacturer Model No.
1770279, 1770280, 1770406, 1770407
Compatible with Mfr. Model No.
1770279, 1770280, 1770406, 1770407
For Use with Mfr Model Number
1770279, 1770280, 1770406, 1770407
For Use With Mfr. Model Number
1770279, 1770280, 1770406, 1770407
Compatible Pump Manufacturer Part Number
1770279, 1770280, 1770406, 1770407
Compatible Mfr. Model Number
1770279, 1770280, 1770406, 1770407
Description
Nozzle, Compatible Manufacturer Model Number 1770279, 1770280, 1770406, 1770407, Product Type Nozzle, Nozzle Type Flexible, Includes Magnetic Base, Features Nozzles and Valves for Mist-Cooling Equipment can help to Dispense Small Amounts of Fluids to Specific Areas in Machining Applications
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.