Shop LENOX
See all product information
Create Account
Portable Band Saw Blade, 3 ft. 8-7/8 in L, 1/2" W, 18 TPI, Steel, 0.025" Thick
- Mfr # 70447D2B31140
- Zoro # G7856506
product price:Â
$
29.35
/ea
Key Features
Length
3 ft. 8-7/8 in
Width
1/2"
Teeth per Inch
18
Thickness
0.025"
Primary Saw Application
Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 70447D2B31140
- Zoro #
- G7856506
- UPC #
- 082472704471
- Country of Origin
- United States
Dimensions
- Length
- 3 ft. 8-7/8 in
- Width
- 1/2"
- Thickness
- 0.025"
- Overall Width
- 1/2 in
- Overall Length
- 44 7/8 in
- Blade Thickness
- 0.025 in
- For Material Width
- 0 in to 1/4 in
- Blade Length
- 44-7/8 in
- For Material Thickness
- 0 in to 1/8 in
- Blade Width
- 1/2 in
- Blade Length Group
- 0 ft to 3 ft 11 in (0 to 47 in)
- Overall Thickness
- 0.03 in
- Wire Rope Length
- 44 7/8 in
Description
Portable Band Saw Blade, For Use With Saw Type Band Saws, Primary Material Application General Purpose Metal Cutting, Blade Length 44-7/8 in, Teeth per Inch 18, Blade Series Diemaster 2, Blade Material Steel, Tip Material Bi-Metal, Blade Width 1/2 in, Blade Thickness 0.025 in, Materials Cut Aluminum, Carbon Steel, Stainless Steel, Lenox
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.