Portable Band Saw Blade, 3 ft. 8-7/8 in L, 1/2" W, 8/12 TPI, Steel, 0.025" Thick
Mfr # 36160D2B31140
Zoro # G7847835
product price:Â $28.85
/eaKey Features
Length
3 ft. 8-7/8 in
Width
1/2"
Teeth per Inch
8/12
Thickness
0.025"
Primary Saw Application
Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
36160D2B31140
Zoro #
G7847835
UPC #
082472361605
Country of Origin
United States
Dimensions
Length
3 ft. 8-7/8 in
Width
1/2"
Thickness
0.025"
Overall Length
44 7/8 in
Overall Width
1/2 in
For Material Thickness
1/8 in to 1/4 in
For Material Width
1/2 in to 3/4 in
Blade Width
1/2 in
Blade Thickness
0.025 in
Blade Length
44-7/8 in
Blade Length Group
0 ft to 3 ft 11 in (0 to 47 in)
Overall Thickness
0.03 in
Description
Portable Band Saw Blade, For Use With Saw Type Band Saws, Primary Material Application General Purpose Metal Cutting, Blade Length 44-7/8 in, Teeth per Inch 8/12, Blade Series Diemaster 2, Blade Material Steel, Tip Material Bi-Metal, Blade Width 1/2 in, Blade Thickness 0.025 in, Materials Cut Aluminum, Carbon Steel, Stainless Steel, Lenox
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.