Hammer Drill, 1/2 in, 28,050 bpm

  • Mfr # DCD798B
  • Zoro # G709232013
product price: 
$
175.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Voltage
20V DC
Blows per Minute
0 to 28,050
Chuck Size
1/2 in
Brushless Motor
Yes
Includes
Belt Hook
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DCD798B
Zoro #
G709232013
UPC #
885911810104
Country of Origin
Mexico
Item
Hammer Drill
Voltage
20V DC
Blows per Minute
0 to 28,050
Brushless Motor
Yes
Includes
Belt Hook
Tool Weight
2.49 lb
Solid Bit Capacity
1/2 in
Lock-On Trigger
Yes
Maximum Speed
1,650 RPM
Cordless Tool Kit Contents
(1) Bare Tool
Power Source
Cordless
Maximum Power
404UWO
Chuck Style
Keyless
Maximum Blows per Minute
28,050 bpm
Minimum Blows per Minute
0 bpm
Charger Included
No
Modes of Operation
Hammer Only
Number of Batteries Included
0
Maximum Solid Bit Capacity
1/2 in
Drill Chuck Type
Keyless
Drilling Capacity in Concrete
1/4 in
Number of Speed Settings
2
Cordless Drill Class
Compact
Number of Clutch Settings
15 + Hammer
Drilling Capacity in Wood
1 in
Tool Series
20V MAX*
Battery Platform
20V MAX*
Number of Chargers Included
0
Power - Maximum
404 UWO
Battery Series
20V MAX*
Battery Chemistry
Li-Ion
Safety Features
Anti-Rotation Brake
Chuck Type
Keyless
Power Source - TS Only
Cordless
Power Source - old
Cordless

Dimensions

Chuck Size
1/2 in
Overall Height
7 7/8 in
Overall Width
2 1/2 in
Tool Length
6 15/16 in

Description

Complete a variety of concrete and masonry drilling applications with the 20V MAX* Brushless 1/2 in. Hammer Drill. At over 1 in. shorter in length** at 6.93 in. (tool head length only) and 404 unit watts out†, this brushless hammer drill can complete a variety of tasks on the jobsite. The on-tool LED work light helps to provide illumination for efficiency and productivity. Battery & Charger Sold Separately


  • • Over 1 in. Shorter In Length** - At 6.93 in. (tool head length only) to tackle tough jobs.

  • • Get More Power With Up To 404 UWO† - And up to 28,050 BPMs in hammer mode for a variety of concrete and masonry applications.

  • • High Bit Retention - With a 1/2 in. ratcheting chuck and up to 1,650 RPMs no load in drill mode.

Designed for:


  • • (1) 20V MAX* Brushless Cordless 1/2 in. Hammer Drill

  • • * Maximum initial battery voltage (measured without a workload) is 20 volts. Nominal voltage is 18.

Additional Features:


  • • Illuminate Workspaces - Using the on-tool LED work light.

Ratings & reviews