Shop LENOX
See all product information
Create Account
Reciprocating Saw Blade, 656R, 6 TPI, 6 in, Bi-Metal
- Mfr # 22750OSB656R
- Zoro # G5930094
product price:Â
$
3.39
/ea
Sold in multiples of 3 for
$10.17
Key Features
Teeth per Inch
6
Length
6 in
Material
Bi-Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 22750OSB656R
- Zoro #
- G5930094
- UPC #
- 82472227505
- Country of Origin
- United States
Dimensions
- Length
- 6 in
Details
- Teeth per Inch
- 6
- Material
- Bi-Metal
Description
The LENOX - 22750OSB656R is a reciprocating saw blade measuring 6 in. long. It features the following specifications: length: 6 in.; material: bi-metal; teeth per inch: 6.
Key Features:
- Length: 6 in.
- Material: Bi-Metal.
- Teeth per Inch: 6.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.