Shop LENOX
See all product information
Create Account
Reciprocating Saw Blade, General Purpose, Bi-Metal, 10/14 TPI, 12 in, 10-Pack
- Mfr # 20583110R
- Zoro # G316312429
product price:Â
$
36.39
/ea
Key Features
Type
General Purpose Bi-Metal
Primary Material Application
Plastic, Wood and Metal
Teeth per Inch
10/14 TPI
Thickness
0.05 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 20583110R
- Zoro #
- G316312429
- UPC #
- 82472205831
- Country of Origin
- United States
Dimensions
- Thickness
- 0.05 in
Details
- Type
- General Purpose Bi-Metal
- Primary Material Application
- Plastic, Wood and Metal
- Teeth per Inch
- 10/14 TPI
Description
Lenox reciprocating saw blade general purpose Bi-Metal, 12 in length, 3/4 in W, 0.05 in thickness, 10/14 TPI, applicable materials: plastic, wood and metal.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.