Shop LENOX
See all product information
Create Account
RP 16 11X1 1/4 .042 4/6 VPVR
- Mfr # 28977RPB165155
- Zoro # G615772054
product price:Â
$
122.99
/ea
Free Shipping & Returns
Key Features
Teeth per Inch
4/6
Overall Length
17 ft
Overall Width
1 1/4 in
Cutting Edge Style
Variable
For Material Width - Minimum
13/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 28977RPB165155
- Zoro #
- G615772054
- UPC #
- 082472289770
- Country of Origin
- Korea, Republic of
- Item
- Band Saw Blade
- Teeth per Inch
- 4/6
- Cutting Edge Style
- Variable
- Tip Material
- Bi-Metal
- Series
- RX+
- For Workpiece Material
- Steel Alloy, Aluminum, Bearing Steel, Carbon Steel, Stainless Steel, Structural Steel, Tool Steel
- Use Case
- General/Maintenance
Dimensions
- Overall Length
- 17 ft
- Overall Width
- 1 1/4 in
- For Material Width - Minimum
- 13/16 in
- Coil Length
- 17 ft
- Overall Thickness
- 0.042 in
- For Material Thickness - Minimum
- 3/16 in
- For Material Width - Maximum
- 5 in
- For Material Thickness - Maximum
- 13/16 in
- Wire Rope Length
- 17 ft
- Length
- 17 ft
Description
Band Saw Blade, Use Case General/Maintenance, Coil Length 17 ft, Teeth per Inch 4/6, Tip Material Bi-Metal, Cutting Edge Style Variable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.