Shop POWERTEC
See all product information
Create Account
59-1/2" Carbon Steel Band Saw Blades & 9" x 1/2" x 5/32" Band Saw Tires for Craftsman, Grizzly
- Mfr # 13706
- Zoro # G622970801
product price:
$
45.15
/ea
Key Features
Teeth per Inch
6 & 14
For Use With
Band Saws
Primary Saw Application
Sawing
Size
59-1/2 in
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 13706
- Zoro #
- G622970801
- UPC #
- 843441147480
- Country of Origin
- China
- Item
- Band Saw Blades - Assorted
- Teeth per Inch
- 6 & 14
- For Use With
- Band Saws
- Primary Saw Application
- Sawing
- Color
- Black
- Material
- Carbon Steel, Urethane
Dimensions
- Size
- 59-1/2 in
Description
The Urethane Bandsaw Tires & replacement Bandsaw Blades by POWERTEC. Urethane Bandsaw Tires These tires are designed to increase the efficiency and effectiveness of your bandsaw, while keeping it running smooth and safe. Made with premium polyurethane, these tires feature a strong and impact resistant profile that delivers optimal durability. More accommodating than both plastic and rubber, urethane tires can be stretched to fit your equipment and are specifically designed to stay in place without any type of adhesive. They do not rot or dry out. In addition, they feature a straightforward design, these tires are easy to remove, replace and install (depending on your specific needs). Replacement Bandsaw Blades This high performance blade is designed to provide a reliable cutting action and deliver guaranteed welds on wood, plastics and non-ferrous metals. Made from high carbon steel, these 59-1/2" bandsaw blades are heat resistant and offer a premium precision cutting user experience. Every weld is guaranteed for proper tooth spacing, matched set and exact finishing. The bandsaw blade metal teeth feature an optimal geometric design and have been hardened to RC 64-66. POWERTEC band saw blades stay sharp with a long life and consistent performance. Our blades are built to wear evenly and deliver straight cuts at extreme speeds. (PERFECT FITS) Suitable for most 59-1/2" long band saw blades Width 1/8", 3/8" & 1/4" Fit♦ Delta BS100 (28-150)♦ Black+Decker BDBS100♦ Skil 3385-01♦ Other Popular 9" band saws Width 1/4" Fits♦ WEN 3959 BA3959 3959T
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.