Shop LENOX
See all product information
Create Account
RP 18 7X1 1/2 .050 3/4 VPVREHS
- Mfr # 67130RPB185665
- Zoro # G315771296
product price:Â
$
163.99
/ea
Free Shipping & Returns
Key Features
Teeth per Inch
3/4
Overall Length
19 ft
Overall Width
1 1/2 in
Coil Length
19 ft
For Material Width - Maximum
7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 67130RPB185665
- Zoro #
- G315771296
- UPC #
- 082472671308
- Country of Origin
- Korea, Republic of
- Item
- Band Saw Blade
- Teeth per Inch
- 3/4
- Series
- RX+
- Cutting Edge Style
- Variable
- Tip Material
- Bi-Metal
- Use Case
- General/Maintenance
- For Workpiece Material
- Steel Alloy, Aluminum, Bearing Steel, Carbon Steel, Stainless Steel, Structural Steel, Tool Steel
Dimensions
- Overall Length
- 19 ft
- Overall Width
- 1 1/2 in
- Coil Length
- 19 ft
- For Material Width - Maximum
- 7 in
- For Material Width - Minimum
- 1 in
- For Material Thickness - Maximum
- 1 1/2 in
- Overall Thickness
- 0.05 in
- For Material Thickness - Minimum
- 3/8 in
- Wire Rope Length
- 19 ft
- Length
- 19 ft
Description
Band Saw Blade, Use Case General/Maintenance, Coil Length 19 ft, Teeth per Inch 3/4, Tip Material Bi-Metal, Cutting Edge Style Variable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.