
Semi Synthetic Cutting Oil, 275 gal., Tote
Mfr # 68007
Zoro # G012447999
product price: $8,552.99
/ea
Item requires special delivery charges. A $745.00 per item surcharge will be applied.
Key Features
Fluid Type
Metal Cutting Fluid
Container Size
275 gal
Base Oil
Semi-Synthetic
Specific Gravity
1.02
Fragrance
Characteristic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
68007
Zoro #
G012447999
UPC #
082472680072
Country of Origin
United States
Dimensions
Container Size
275 gal
Size
275 gal.
Details
Fluid Type
Metal Cutting Fluid
Base Oil
Semi-Synthetic
Specific Gravity
1.02
Fragrance
Characteristic
Features
Exceptional Cooling, Extends Blade Life, Faster Cutting And Reduced Machine Wear Increase Efficiency, Increases Productivity, Reduces Machine Wear And Improves Band Saw Blade Tool Life, Water Soluble Formulation Helps To Reduce Frictional Heat And Improves Cutting Performance
Series
Band-Ade
Application
General Purpose
Standards
OSHA Hazard Communication
pH Value
8.8 to 9.2
Cutting Fluid Sub-Category
Cutting Oils
Physical Form
Liquid
Viscosity
43
Color
Clear
Item
Sawing Fluid
Container Type
Tote
Container Style
IBC Tote
For Use With
Ferrous & non-ferrous metals
Material Compatibility
Steel
Description
Sawing Fluid, Container Size 275 gal, Tote, Clear, Application General Purpose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.