Shop LENOX
See all product information
Create Account
Speed Slot 3-5/8 in. Bi-Metal Hole Saw 1 pc
- Mfr # 1772949
- Zoro # G4631100
product price:
$
28.99
/ea
Key Features
Tooth Material
Bi-Metal
Saw Dia.
3-5/8 in
Length
4.300 IN
Material
METAL; Bi-Metal
Width
3.700 IN
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1772949
- Zoro #
- G4631100
- UPC #
- 885363002881
- Country of Origin
- United States
Dimensions
- Saw Dia.
- 3-5/8 in
- Length
- 4.300 IN
- Width
- 3.700 IN
- Height
- 5.700 IN
Details
- Tooth Material
- Bi-Metal
- Item
- Hole Saw
- Material
- METAL; Bi-Metal
- Type
- HOLE SAWS
Description
Lenox Speed Slot Bit-Metal Hole Saw is long lasting, fast cutting and versatile. Plug removal as easy as 1-2-3.
- • 2X more durable with 50% longer life than previous LENOX hole saws
- • Increased wall thickness improves durability and minimizes tooth loss
- • Optimized tooth design penetrates metal with ease
- • Larger, sharper teeth remove more wood for fast cutting
- • Speed Slot staircase design for fast, easy plug ejection
- • Advanced tooth design increases cutting life
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.