Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Synthetic Lubricant, 275 gal., Tote

  • Mfr # 68028

  • Zoro # G6163011


product price: $20,668.99
/ea
Item requires special delivery charges. A $620.00 per item surcharge will be applied.

Key Features

Application
Cutting
Physical Form
Liquid
Base Oil
Synthetic
Container Type
Tote
Container Size
275 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68028
Zoro #
G6163011
UPC #
082472680287
Country of Origin
United States

Dimensions

Container Size
275 gal
Size
275 gal.

Details

Application
Cutting
Physical Form
Liquid
Base Oil
Synthetic
Container Type
Tote
Item
Sawing Fluid
Viscosity
121
Cutting Fluid Sub-Category
Cutting Oils
Standards
OSHA Hazard Communication
Specific Gravity
0.82
For Use With
Steels and non-ferrrrous metals
Features
Works On All Types Of Materials, Use On A Variety Of Steels And Non Ferrous Metals And On Structural Beams, Small Solids, And All Shapes Of Aluminum; Increased Productivity, Enhances Lubrication For Higher Cutting Speeds And Feed Rates, Extends Tool Life, Enables Tooth Penetration And Chip Formation, Control Costs, Decreases The Volume Consumed And Lowers Replacement Costs When Used With Our Micronized Systems
Fluid Type
Lubricant
Fragrance
Characteristic
Color
White
Container Style
IBC Tote
Series
C/AI

Description

Sawing Fluid, Container Size 275 gal, Tote, White, Application Cutting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.