Synthetic Lubricant, 55 gal., Green, Drum
Mfr # 68017
Zoro # G6163005
product price: $6,751.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
Key Features
Application
Sawing
Container Type
Drum
Container Style
Drum
Base Oil
Synthetic
Size
55 gal.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
68017
Zoro #
G6163005
UPC #
082472680171
Country of Origin
United States
Dimensions
Size
55 gal.
Container Size
55 gal
Details
Application
Sawing
Container Type
Drum
Container Style
Drum
Base Oil
Synthetic
Item
Sawing Lubricant
Fragrance
Wintergreen
Cutting Fluid Sub-Category
Cutting Oils
Viscosity
60
pH Value
7.8 to 8.2
Physical Form
Liquid
Specific Gravity
1.02
Features
Fluid Type
Lubricant
Standards
OSHA Hazard Communication
Color
Amber
For Use With
All Metals
Series
Lenox Lube
Fluid Characteristics
Chlorine Free, Minimum Quantity Lubricant - MQL
Fluid Class
Synthetic
Material Compatibility
Steel, Stainless Steel
Description
Sawing Lubricant, Container Size 55 gal, Drum, Amber, Application Sawing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.