Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tubing Cutter, Copper, Manual

  • Mfr # 14831TS34

  • Zoro # G5157241


product price: $23.99
/ea

Key Features

Cutting Capacity
3/4 in
Cutting Action
Standard Wheel Cutter
Body Material
Steel
Blade Material
Steel
Material Application
Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14831TS34
Zoro #
G5157241
UPC #
082472148312
Country of Origin
China

Dimensions

Tool Length
3 1/2 in

Details

Cutting Capacity
3/4 in
Cutting Action
Standard Wheel Cutter
Body Material
Steel
Blade Material
Steel
Material Application
Copper
Item
Tubing Cutter
Features
Less Burr, More Cutscompact Design, No Rusting, Quick-Identification
Replacement Wheel
Mfr. No. 14829TSB
Replacement Blade
Mfr. No. 14829TSB
Maximum Cutting Capacity
3/4 in

Description

Tubing Cutter, Product Type Tight Spaces Tubing Cutter, Material Application Copper, Cutting Action Standard Wheel Cutter, Maximum Cutting Capacity 3/4 in, Tool Length 3 1/2 in, Body Material Steel, Blade Material Steel, Features Less Burr, More Cutscompact Design, No Rusting, Quick-Identification, Replacement Blade Mfr. No. 14829TSB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.