Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tubing Cutter, Plastic, 8-1/2 In. L

  • Mfr # 12121S1

  • Zoro # G3350277


product price: $24.79
/ea

Key Features

Cutting Capacity
1-5/16 in
Cutting Action
Standard Shear
Body Material
Plastic
Blade Material
Stainless Steel
Material Application
PEX
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12121S1
Zoro #
G3350277
UPC #
082472121216
Country of Origin
Taiwan, Province of China

Dimensions

Tool Length
8-1/2 in

Details

Cutting Capacity
1-5/16 in
Cutting Action
Standard Shear
Body Material
Plastic
Blade Material
Stainless Steel
Material Application
PEX
Handle Design
Rubbered for Grip
Item
Tubing Cutter
Handle Material
Rubber
Features
Comfortable Grips, Easy Open and Close, Perfect Cuts, Straight and Easy
Replacement Wheel
Mfr. No. 12125S1B
Maximum Cutting Capacity
1 5/16 in
Replacement Blade
Mfr. No. 12125S1B
Minimum Cutting Capacity
1 in

Description

Tubing Cutter, Product Type Tube Cutter, Material Application PEX, Cutting Action Standard Shear, Minimum Cutting Capacity 1 in, Maximum Cutting Capacity 1 5/16 in, Tool Length 8 1/2 in, Body Material Plastic, Blade Material Stainless Steel, Features Comfortable Grips, Easy Open and Close, Perfect Cuts, Straight and Easy, Handle Design Rubbered for Grip, Handle Material Rubber, Replacement Blade Mfr. No. 12125S1B

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.