FILTER ASSEMBLY
- Mfr # 221006
- Zoro # G2515778
product price:Â
$
50.39
/ea
Key Features
Micron Rating
10
Max. Pressure (PSI)
200
Max. Flow GPM
20
Weight
3 lbs.
Length
7 3/10 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 221006
- Zoro #
- G2515778
- UPC #
- 615986029657
- Country of Origin
- United States
Dimensions
- Length
- 7 3/10 in
- Outside Dia.
- 3 7/10 in
- Gauge Port Thread Size
- 1/8 in
- Outlet Port Thread Size
- 3/4"
- Inlet Port Thread Size
- 3/4"
- Overall Length
- 7 3/10 in
Details
- Micron Rating
- 10
- Max. Pressure (PSI)
- 200
- Max. Flow GPM
- 20
- Weight
- 3 lbs.
- Gauge Port Type
- NPT
- Primary Filter Removes
- Contaminants
- Filter Media - Filters
- Paper
- Head Type - Filters
- Single
- Application
- For Use with Petroleum Based Fluids, Low Pressure Applications, Return Line Applications
- Inlet Type
- NPTF
- Outlet Type
- NPTF
- Bypass Valve Pressure
- 15 psi
- Max. Flow
- 20 gpm
- Bypass Valve Included
- Yes
- Max. Pressure
- 200 psi
- Seal Material
- Buna
- Item
- Return Line Hydraulic Filter
- Max. Operating Temp.
- 212 Degrees F
Description
Return Line Hydraulic Filter, Filter Media - Filters Paper, Micron Rating 10, Max. Flow 20 gpm, Max. Operating Temp. 212 Degrees F, Inlet Port Thread Size 3/4 In., Outlet Port Thread Size 3/4 In., Max. Pressure 200 psi, Bypass Valve Pressure 15 psi, Inlet Type NPTF, Outlet Type NPTF, Gauge Port Thread Size 1/8 in, Gauge Port Type NPT
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.