Lenz
Filter Assembly Spin-On, 25 Micron, 200 PSI, 20 Gpm, 3/4” NPTf Port
Mfr # 221007
Zoro # G2652810
$32.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Micron Rating 25
- Max. Pressure (PSI) 200
- Max. Flow GPM 20
- Weight 3 lbs.
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO BY TMG 1-1/4 in. Stainless-Steel Poly Pipe Pinch Clamps (10-Pack), 10PK (POLYPC11410PK)
- FOSTER Straight-Thru Brass Plug, 1/8\u0022 FPT (12FPB)
- DODGE Light Duty Fixed Bore Ak/Bk Sheaves, BK95 X 1-7/16 SHEAVE (BK95 X 1-7/16 SHEAVE)
- CAMPBELL HAUSFELD COMPR PUMP CI070000P (TF2111)
- LENZ Filter Assembly Spin-On, 25 Micron, 200 PSI, 20 Gpm, 3/4’’ NPTf (221008)
- LENZ Filter Assembly 10 Micron, 100 PSI, 55 Gpm, 1 1/4” NPTf Port, 221042 (221042)
- LENZ Filter Assembly Spin-On, 10 Micron, 20 Gpm, 200 PSI, 3/4 NPTf Port (221006)
- LENZ Replacement Filter Assembly 100 PSI, 20 Gpm, 3/4” NPTf Port, 221043 (221043)
- LENZ Filter Assembly Spin-On, 10 Micron, 20 Gpm, 100 PSI, 3/4 NPTf Port (221005)
- LENZ Filter Assembly Spin-On, Double 100 Gpm, 1 1/2" NPTf Ports, 221045 (221045)
- PARKER Hydraulic Spin-on Filter, 10 micron, Cellulose (50AT110CBPCN20H)
- Lenz Hydraulic Filters