Internally-Mounted Tank Strainers: 9.9 in Overall Length, 1 1/2 NPT Port

  • Mfr # 49-50-1 1/2-R3-100

  • Zoro # G216381914


product price:  $66.35
/ea

Key Features

Micron Rating
100
Max. Flow
50 GPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
49-50-1 1/2-R3-100
Zoro #
G216381914
UPC #
615986069127
Country of Origin
Unknown

Details

Micron Rating
100
Max. Flow
50 GPM
Item
Elements

Description

All are reusable and feature 100 mesh stainless steel pleated Element, nickel-plated steel end caps, and epoxy-bonded joints for compatibility with all fluids.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products