REPLACEMENT FILTER ELEMENT
- Mfr # 221013
- Zoro # G2514369
product price:Â
$
38.29
/ea
Key Features
Max. Pressure
150
Weight
3 lbs.
Max. Flow GPM
60
Microns
10
Compatible Product Type
Return-Line Filter
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 221013
- Zoro #
- G2514369
- UPC #
- 615986038475
- Country of Origin
- United States
- Max. Pressure
- 150
- Weight
- 3 lbs.
- Max. Flow GPM
- 60
- Microns
- 10
- Compatible Product Type
- Return-Line Filter
- Micron Rating
- 10
- Item
- Hydraulic Filter Element
- Max. Flow
- 55 gpm
- Filter Media - Filters
- Paper
- For Use With
- Return-Line Filter
Dimensions
- Thread Size
- 1 1/2"-16 UNF
Description
Hydraulic Filter Element, Micron Rating 10, Filter Media - Filters Paper, Max. Flow 55 gpm, Max. Pressure 150 psi, Thread Size 1 1/2 In.-16 UNF
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.