Shop LENZE
Create Account
Servo Drive, 15 kW, 3 Phase 400-480VAC
- Mfr # EVS9328-ETV004
- Zoro # G523561627
product price:Â
$
13,550.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EVS9328-ETV004
- Zoro #
- G523561627
- UPC #
- -
- Country of Origin
- Germany
Description
The EVS9328-ETV004 is a high-performance servo inverter engineered for precise motion and torque control in industrial automation systems. It offers reliable operation, high efficiency, and smooth integration into advanced drive applications. Specifications: -Model: EVS9328-ETV004 -Drive Type: Servo Inverter / Frequency Drive -Input Voltage: 3 Phase 400-480 V AC -Output Power: 15 kW -Frequency Range: 0-480 Hz -Control Method: Vector Control / VFD -Protection Class: IP20 -Cooling Method: Air Cooled -Communication: Industrial fieldbus compatible (optional modules) -Mounting Type: Panel Mount -Operating Temperature: 0 deg C to 40 deg C
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.