Shop LENZE

Servo Drive, 8200 Series

  • Mfr # EMF2133IB
  • Zoro # G623561589

product price: 
$
459.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
EMF2133IB
Zoro #
G623561589
UPC #
-
Country of Origin
Germany

Description

The EMF2133IB is a Lenze 8200 series PROFIBUS-DP communication module designed for industrial automation systems. It enables reliable data exchange between Lenze drives and PLC systems, operating as a slave node in PROFIBUS networks. It supports flexible process data communication and parameter access for drive configuration and monitoring. Specifications: -Model: EMF2133IB -Series: Lenze 8200 Series -Device Type: PROFIBUS Communication Module -Function: PROFIBUS-DP Slave Interface -Communication Protocol: PROFIBUS-DP (RS485) -Supply Voltage: 24 V DC ±10% -Power Consumption: -120 mA -Baud Rate: 9.6 kbps - 12 Mbps (auto detection) -Process Data Words: 1 - 12 words (16-bit each) -Network Topology: Line / Tree (with repeaters) -Connector Type: 9-pin Sub-D -Configuration: DIP switch / software configurable -Indicators: LED status (communication + power) -Compatibility: Lenze 8200 Vector / 9300 series -Protection Class: IP20 -Mounting Type: Plug-in module (drive slot) -Isolation: Electrically isolated from bus

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.