Servo Drive

  • Mfr # E84AVSCE5512SX0
  • Zoro # G823561860
product price: 
$
891.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
E84AVSCE5512SX0
Zoro #
G823561860
UPC #
-
Country of Origin
Germany

Description

The E84AVSCE5512SX0 is a Lenze 8400 StateLine frequency inverter designed for precise and energy-efficient motor control in industrial automation systems. It offers reliable speed regulation, integrated safety functions, and is suitable for 0.55 kW applications in conveyors, packaging, and material handling systems. Specifications: -Model: E84AVSCE5512SX0 -Series: Lenze 8400 StateLine Series -Drive Type: Frequency Inverter / VFD -Input Voltage: 1 Phase 230 V AC (200-240 V AC range) -Input Frequency: 50-60 Hz -Output Power: 0.55 kW (0.75 HP) -Rated Output Current: 3 A -Output Frequency Range: 0-599 Hz -Control Method: Vector Control / V/f Control -Communication: CANopen (standard), fieldbus options available -Safety Function: STO (Safe Torque Off) -EMC Filter: Integrated -Protection Class: IP20 -Mounting Type: Panel Mount -Cooling Method: Forced Air Cooling -Dimensions: -215 x 70 x 199 mm

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews