Servo Drive, 8200 Vector Series, 0.25 kW, 1 Phase 200-240VAC
- Mfr # E82EV251K2B
- Zoro # G423561789
product price:Â
$
905.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- E82EV251K2B
- Zoro #
- G423561789
- UPC #
- -
- Country of Origin
- Germany
Description
The E82EV251K2B is a Lenze 8200 Vector frequency inverter designed for precise motor speed control in compact industrial applications. It offers reliable vector control, efficient operation, and stable performance for low-power drive systems. Specifications: -Model: E82EV251K2B -Series: Lenze 8200 Vector Series -Drive Type: Frequency Inverter / VFD -Input Voltage: 1 Phase 200-240 V AC -Input Frequency: 50-60 Hz -Output Voltage: 0-240 V AC -Output Power: 0.25 kW -Rated Output Current: 1.7 A -Frequency Range: 0-480 Hz -Control Method: Vector Control -Protection Class: IP20 -Mounting Type: Panel Mount -Cooling Method: Forced Air Cooling -Dimensions: 120 x 60 x 140 mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.