Servo Drive, 9300 Series, 0.75 kW (for 4-pole motor), 320-528VAC (3-phase)
- Mfr # EVS9322-EK
- Zoro # G623561718
product price:Â
$
3,765.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EVS9322-EK
- Zoro #
- G623561718
- UPC #
- -
- Country of Origin
- Germany
Description
The EVS9322-EK is a Lenze 9300 series servo cam profiler designed for precise motion control and synchronized positioning in industrial automation systems. It is used for accurate cam profiling and coordinated axis control in compact automation machines. Its reliable design ensures stable performance in light-duty industrial applications. Specifications: -Model: EVS9322-EK -Series: 9300 Series -Type: Servo Cam Profiler / Position Controller -Input Voltage: 320-528 V AC (3-phase) -Alternative DC Supply: 460-740 V DC -Output Power: 0.75 kW (for 4-pole motor) -Rated Function: Servo cam / position control system -Control Function: Electronic cam profiling / motion synchronization -Protection Class: IP20 -Mounting Type: Panel Mount / Built-in Unit -Application: Motion Control / Industrial Automation
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.