Shop LENZE
Create Account
Servo Drive, 9300 Series, 0.75 kW, 400-480VAC (3-phase)
- Mfr # EVS9322-EKV004
- Zoro # G223561804
product price:Â
$
4,384.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EVS9322-EKV004
- Zoro #
- G223561804
- UPC #
- -
- Country of Origin
- Germany
Description
The EVS9322-EKV004 is a Lenze 9300 series servo cam profiler designed for precise motion control and synchronized positioning in industrial automation systems. It enables accurate cam profiling and coordinated axis control for compact machine applications. Its modular design ensures reliable and stable performance in industrial environments. Specifications: -Model: EVS9322-EKV004 -Series: 9300 Series -Type: Servo Cam Profiler / Position Controller -Input Voltage: 400-480 V AC (3-phase) -Output Power: 0.75 kW -Output Voltage: 0-480 V AC -Output Frequency: 0-480 Hz -Control Function: Electronic cam / motion profiling -Protection Class: IP20 -Mounting Type: Panel Mount (Built-in Unit) -Application: Motion Control / Industrial Automation
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.