Servo Drive, 8200 Vector Series, 1.5 kW (2 HP), 3 Phase 400-500VAC
- Mfr # E82EV152-4C200
- Zoro # G823561853
product price:Â
$
3,626.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- E82EV152-4C200
- Zoro #
- G823561853
- UPC #
- -
- Country of Origin
- Germany
Description
The E82EV152-4C200 is a Lenze 8200 Vector frequency inverter designed for precise motor speed and torque control in industrial automation systems. It offers reliable vector control performance with stable operation for 1.5 kW applications such as conveyors, pumps, and general industrial machinery. Specifications: -Model: E82EV152-4C200 -Series: Lenze 8200 Vector Series -Drive Type: Frequency Inverter / VFD -Input Voltage: 3 Phase 400-500 V AC -Input Frequency: 50-60 Hz -Output Power: 1.5 kW (2 HP) -Rated Output Current: 3.9 A -Output Frequency Range: 0-650 Hz -Control Method: Vector Control / V/f Control -EMC Compliance: CE / UL certified -Protection Class: IP20 -Mounting Type: Panel Mount -Cooling Method: Forced Air Cooling -Operating Temperature: -10 to 50 deg C -Storage Temperature: -25 to 60 deg C -Filter: Not integrated (variant dependent)
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.