Shop LENZE
Create Account
Servo Drive, 9300 Series, 22 kW, 400-480VAC (3-phase)
- Mfr # EVS9328-EKV004
- Zoro # G123561713
product price:Â
$
11,300.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EVS9328-EKV004
- Zoro #
- G123561713
- UPC #
- -
- Country of Origin
- Germany
Description
The EVS9328-EKV004 is a Lenze 9300 series servo cam profiler designed for high-performance motion control and synchronized positioning in industrial automation systems. It enables advanced electronic camming and precise multi-axis coordination. Its robust modular design ensures reliable operation in heavy-duty industrial environments. Specifications: -Model: EVS9328-EKV004 -Series: 9300 Series -Type: Servo Cam Profiler / Servo Controller -Control Function: Electronic cam / motion profiling / position, speed & torque control -Input Voltage: 400-480 V AC (3-phase) -Output Power: 22 kW -Output Frequency: 0-600 Hz -DC Link Voltage: 460-740 V DC -Switching Frequency: 8 kHz / 16 kHz -Protection Class: IP20 -Design: Built-in unit (panel mount) -Variant: Safe standstill -Application: Motion Control / Industrial Automation
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.