Shop LENZE

Servo Drive, 8400 Series

  • Mfr # E84AYCERV
  • Zoro # G823561693

product price: 
$
637.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
E84AYCERV
Zoro #
G823561693
UPC #
-
Country of Origin
Germany

Description

The E84AYCERV is a Lenze 8400 series PROFINET communication module designed to enable industrial Ethernet communication between Lenze drives and PLC systems. It allows real-time control, monitoring, and parameterization of 8400 series frequency inverters through PROFINET IO networks, making it suitable for modern automation systems. Specifications: -Model: E84AYCERV -Series: Lenze 8400 Series -Device Type: PROFINET Communication Module -Function: Industrial Ethernet / Drive Communication Interface -Communication Protocol: PROFINET IO (100 Mbps Ethernet) -Network Interface: 2 x RJ45 Ethernet ports -Supply Voltage: 24 V DC (approx. 140 mA) -Node Type: PROFINET Slave Device -Network Topology: Line / Star / Tree -Max Cable Length: 100 m per segment -Data Rate: 100 Mbps -Switching Method: Store-and-forward -Switch Latency: -125 μs -Compatibility: Lenze 8400 StateLine / HighLine / TopLine drives -Diagnostics: LED status indicators (Power / Link / Activity) -Protection Class: IP20 -Mounting Type: MCI slot (plug-in module) -Standards: CE, UL 508C, IEC 61800-5-1 compliant

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.